- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Teflon® Ball/Check
- Santoprene® Seat
| Diaphragm Material | Santoprene® |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Teflon® |
| Seat Material | Santoprene® |
| Weight | 0.75 LB |
| EAN or UPC | 633955767737 |
| Diaphragm Material | Santoprene® |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Teflon® |
| Seat Material | Santoprene® |
| Weight | 0.75 LB |
| EAN or UPC | 633955767737 |