- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Teflon® Ball/Check
- Santoprene® Seat
| Ball/Check Material | Teflon® |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Seat Material | Santoprene® |
| Weight | 1.12 LB |
| EAN or UPC | 633955689916 |
| Ball/Check Material | Teflon® |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Seat Material | Santoprene® |
| Weight | 1.12 LB |
| EAN or UPC | 633955689916 |