- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Viton Ball/Check
- Hytrel Seat
| Ball/Check Material | Viton |
| Diaphragm Material | Teflon® |
| Pump Type | 1 in Metallic |
| Seat Material | Hytrel |
| Weight | 0.0 LB |
| EAN or UPC | 633955643482 |
| Ball/Check Material | Viton |
| Diaphragm Material | Teflon® |
| Pump Type | 1 in Metallic |
| Seat Material | Hytrel |
| Weight | 0.0 LB |
| EAN or UPC | 633955643482 |