- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Buna-N Ball/Check
- Hytrel Seat
| Ball/Check Material | Buna-N |
| Diaphragm Material | Hytrel |
| Pump Type | 1 in Metallic |
| Seat Material | Hytrel |
| Weight | 0.75 LB |
| EAN or UPC | 633955717558 |
| Ball/Check Material | Buna-N |
| Diaphragm Material | Hytrel |
| Pump Type | 1 in Metallic |
| Seat Material | Hytrel |
| Weight | 0.75 LB |
| EAN or UPC | 633955717558 |