- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Santoprene® Ball/Check
- Hytrel Seat
| Pump Type | 1 in Metallic |
| Diaphragm Material | Hytrel |
| Seat Material | Hytrel |
| Ball/Check Material | Santoprene® |
| Weight | 1.0 LB |
| EAN or UPC | 633955846654 |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Hytrel |
| Seat Material | Hytrel |
| Ball/Check Material | Santoprene® |
| Weight | 1.0 LB |
| EAN or UPC | 633955846654 |