- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Hardened Stainless Steel Ball/Check
- Hytrel Seat
| Ball/Check Material | Stainless Steel, Hardened |
| Seat Material | Hytrel |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Hytrel |
| Weight | 0.0 LB |
| EAN or UPC | 633955852679 |
| Ball/Check Material | Stainless Steel, Hardened |
| Seat Material | Hytrel |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Hytrel |
| Weight | 0.0 LB |
| EAN or UPC | 633955852679 |