
- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Teflon® Ball/Check
- Hytrel Seat
Pump Type | 1 in Metallic |
Ball/Check Material | Teflon® |
Diaphragm Material | Hytrel |
Seat Material | Hytrel |
Weight | 0.82 LB |
EAN or UPC | 633955826816 |

Pump Type | 1 in Metallic |
Ball/Check Material | Teflon® |
Diaphragm Material | Hytrel |
Seat Material | Hytrel |
Weight | 0.82 LB |
EAN or UPC | 633955826816 |