- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Stainless Steel Ball/Check
- Hardened Stainless Steel Seat
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Seat Material | Stainless Steel, Hardened |
| Ball/Check Material | Stainless Steel |
| Weight | 2.4 LB |
| EAN or UPC | 633955707214 |

