Skip to content Skip to navigation menu
GracoD073GG

D073GG

Husky 1040 Series Repair Kit
Item #100351859
  • Husky 1040 Series Repair Kit
  • Geolast Diaphragm
  • Geolast Ball/Check
  • Stainless Steel Seat
GracoD073GG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Husky 1040 Series Repair Kit
  • Geolast Diaphragm
  • Geolast Ball/Check
  • Stainless Steel Seat
Diaphragm Material Geolast®
Seat Material Stainless Steel
Pump Type 1 in Metallic
Ball/Check Material Geolast®
Weight 1.0 LB
EAN or UPC 633955920125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison