- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Viton Ball/Check
- Stainless Steel Seat
| Ball/Check Material | Viton |
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Diaphragm Material | Hytrel |
| Weight | 0.27 LB |
| EAN or UPC | 633955835047 |
| Ball/Check Material | Viton |
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Diaphragm Material | Hytrel |
| Weight | 0.27 LB |
| EAN or UPC | 633955835047 |