- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Buna-N Ball/Check
- Stainless Steel Seat
| Ball/Check Material | Buna-N |
| Seat Material | Stainless Steel |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Weight | 1.0 LB |
| EAN or UPC | 633955731332 |
| Ball/Check Material | Buna-N |
| Seat Material | Stainless Steel |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Teflon® |
| Weight | 1.0 LB |
| EAN or UPC | 633955731332 |