- Husky 1040 Series Repair Kit
- Hytrel Diaphragm
- Hytrel Ball/Check
- Stainless Steel Seat
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Diaphragm Material | Hytrel |
| Ball/Check Material | Hytrel |
| Weight | 1.1 LB |
| EAN or UPC | 633955787216 |
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Diaphragm Material | Hytrel |
| Ball/Check Material | Hytrel |
| Weight | 1.1 LB |
| EAN or UPC | 633955787216 |