- Husky 1040 Series Repair Kit
- Viton Diaphragm
- Hardened Stainless Steel Ball/Check
- Stainless Steel Seat
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Diaphragm Material | Viton |
| Ball/Check Material | Stainless Steel, Hardened |
| Weight | 2.45 LB |
| EAN or UPC | 633955877573 |

