- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Hardened Stainless Steel Ball/Check
- Stainless Steel Seat
| Pump Type | 1 in Metallic |
| Seat Material | Stainless Steel |
| Ball/Check Material | Stainless Steel, Hardened |
| Diaphragm Material | Buna-N |
| Weight | 0.0 LB |
| EAN or UPC | 633955846647 |

