
- Husky 1040 Series Repair Kit
- Buna-N Diaphragm
- Stainless Steel Ball/Check
- Stainless Steel Seat
Diaphragm Material | Buna-N |
Ball/Check Material | Stainless Steel |
Pump Type | 1 in Metallic |
Seat Material | Stainless Steel |
Weight | 2.05 LB |
EAN or UPC | 633955948709 |
