- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Stainless Steel Ball/Check
- Stainless Steel Seat
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Stainless Steel |
| Seat Material | Stainless Steel |
| Pump Type | 1 in Metallic |
| Weight | 2.04 LB |
| EAN or UPC | 633955771055 |

