- 200 gal/min Maximum Flow
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 3/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 2200 air-operated diaphragm pump features a single piece polypropylene center section for increased reliability and chemical compatibility, plus a patented, high-reliability modular air valve that is online serviceable. This diaphragm pump is designed with a reinforced frame for improved reliability and will help to eliminate fluid leakage.
features
- Overall improved air efficiency
- Highest fluid flow rate in its class
- Expanded material offering to handle endless applications
- Available with Overmolded diaphragms (up to 5 times longer diaphragm life)
- 2 in (50.8 mm) ANSI center and end-porting options available
- High flow - 200 gpm (757 lpm) in a compact, portable size
- Fluid pressure to 125 psi (8.6 bar, 0.86 MPa)
- Lube-free operation
- Available in polypropylene and PVDF
| Air Inlet | 3/4 in |
| Air Exhaust Port Thread Type | NPT |
| Fluid Inlet | 2 in |
| Air Exhaust Port Size | 1 in |
| Manifold O-Ring Material | PTFE |
| Air Inlet Type | NPT |
| Fluid Section Material | Polypropylene |
| Air Inlet Thread Gender | Female |
| Diaphragm Material | Santoprene |
| Seat Material | Stainless Steel |
| Air Consumption [Max] | 140 SCFM |
| Ball/Check Material | Santoprene |
| Center Section Material | Polypropylene |
| Storage Temperature [Min] | 32 °F |
| Air Exhaust Port Thread Gender | Female |
| Fluid Outlet | 2 in |
| Maximum Pumpable Solids Size | 3/8 in |
| Flow [Max] | 200 gal/min |
| Manifold Configuration | End Port |
| Compatible Material | Antifreeze, Detergents, Windshield Washer Fluid, Diesel Exhaust Fluid, Cutting Oil, Water, Water - Wastewater Treatment, Water, Water - Wastewater Transfer |
| Weight | 0.0 LB |
| EAN or UPC | 633955252929 |

