- 42 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 3/8 in Air Inlet
- NPT Air Inlet Type
description
- Our Husky e-Series pumps are ideal for applications that require low pulsation and a smooth flow. The patented air charged drive allows for the elimination or reduction of pulsation WITHOUT expensive pulsation dampeners or surge tanks.
features
- Durable Pump TechnologyHandles slurries and abrasives all without damage to the pump
- Gentle on shear sensitive material
- Diaphragm PumpRuns dry
- No rotating or moving fluid seals
- Self-priming
- Electric DriveReduce energy consumption and operating costs
- Increase pump control
- Accurately meter fluid
- Fluid SectionCreate the pump you need with multiple material offerings for manifolds, seats, balls, and diaphragms
- Patent Pending Air Charged DriveIncrease diaphragm life without compromising your fluid
- Ability to reduce pulsation on fluid outlet
- Stalls under pressure without additional switches and controls
- Energy efficient electric drive reduces energy consumption up to 5x compared to traditional air operated diaphragm pumpsSeal-less diaphragm pump design eliminates leaking and failures due to run-dry pump conditions
| Manifold Configuration | End Port |
| Air Inlet | 3/8 in |
| Air Inlet Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Compatible Material | Antifreeze, Detergent, Gel Coat, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Motor Oil, Grease & Oil, Hydraulic Fluid, Transmission Fluid, Water, High Solids, Plural Components, Metal |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet | 1 in |
| Storage Temperature [Min] | 32 °F |
| Motor Speed [Max] | 3420 rpm |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Maximum Pumpable Solids Size | 1/8 in |
| Center Section Material | Stainless Steel |
| Fluid Outlet | 1 in |
| Seat Material | Stainless Steel |
| Storage Temperature [Max] | 104 °F |
| Flow [Max] | 42 gal/min |
| Ball/Check Material | 316 Stainless Steel |
| Manifold O-Ring Material | PTFE |
| Amps [Max] | 5.44 |
| Fluid Section Material | Stainless Steel |
| Diaphragm Material | PTFE/EPDM Overmold |
| Weight | 0.0 LB |
| EAN or UPC | 755652309178 |

