
- 300 gal/min Maximum Flow
- 3 in Fluid Inlet
- 3 in Fluid Outlet
- 3/4 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.
features
- Overall improved efficiency (up to 40% more efficient)
- Highest fluid flow rate in its class
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
- Expanded material offering to handle endless applications
- Offered in ATEX configuration.
- Expanded material offering to handle numerous applications
- Flow rates up to 300 gpm (1,135 lpm)
- Modular stall-resistant air valve design
- Complete 3 inch family of diaphragm pumps available in aluminum or polypropylene center sections
- Heavy-duty construction
- Faster change over with spring loaded pilot valves
Fluid Inlet | 3 in |
Manifold O-Ring Material | PTFE |
Air Inlet Thread Gender | Female |
Manifold Configuration | Center Port |
Fluid Inlet Thread Type | BSPT |
Seat Material | Buna |
Diaphragm Material | Buna |
Air Exhaust Port Size | 1 in |
Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
Air Consumption [Max] | 335 SCFM |
Fluid Outlet | 3 in |
Maximum Pumpable Solids Size | 1/2 in |
Air Exhaust Port Thread Type | NPT |
Ball/Check Material | Buna |
Air Inlet | 3/4 in |
Storage Temperature [Min] | 32 °F |
Center Section Material | Aluminum |
Air Inlet Type | NPT |
Fluid Outlet Thread Type | BSPT |
Fluid Section Material | Stainless Steel |
Air Exhaust Port Thread Gender | Female |
Flow [Max] | 300 gal/min |
Weight | 0.0 LB |
EAN or UPC | 633955651159 |
