Skip to content Skip to navigation menu
Graco652820

652820

Diaphragm Pump
Item #110257251
  • 280 gal/min Maximum Flow
  • 3 in Fluid Inlet
  • 3 in Fluid Outlet
  • 3/4 in Air Inlet
  • NPT Air Inlet Type
  • Acetal Ball/Check Material
  • TPE Diaphragm Material
  • Geolast® Seat Material
+ Show More + Show Less
Graco652820
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 280 gal/min Maximum Flow
  • 3 in Fluid Inlet
  • 3 in Fluid Outlet
  • 3/4 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.

features

  • Overall improved efficiency (up to 40% more efficient)
  • Highest fluid flow rate in its class
  • Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
  • Expanded material offering to handle endless applications
  • Offered in ATEX configuration.
  • Expanded material offering to handle numerous applications
  • Flow rates up to 300 gpm (1,135 lpm)
  • Modular stall-resistant air valve design
  • Complete 3 inch family of diaphragm pumps available in aluminum or polypropylene center sections
  • Heavy-duty construction
  • Faster change over with spring loaded pilot valves
Center Section Material Polypropylene
Fluid Outlet 3 in
Air Inlet Type NPT
Fluid Outlet Thread Type NPT
Compatible Material Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
Air Consumption [Max] 275 SCFM
Diaphragm Material TPE
Flow [Max] 280 gal/min
Seat Material Geolast®
Fluid Inlet Thread Gender Female
Manifold Configuration Center Port
Fluid Section Material Stainless Steel
Air Exhaust Port Thread Type NPT
Fluid Outlet Thread Gender Female
Storage Temperature [Min] 32 °F
Air Exhaust Port Size 1 in
Ball/Check Material Acetal
Air Inlet 3/4 in
Fluid Inlet Thread Type NPT
Air Exhaust Port Thread Gender Female
Manifold O-Ring Material PTFE
Fluid Inlet 3 in
Maximum Pumpable Solids Size 1/2 in
Air Inlet Thread Gender Female
Weight 0.0 LB
EAN or UPC 633955649705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison