Skip to content Skip to navigation menu
Graco652011

652011

Diaphragm Pump
Item #110257006
  • 300 gal/min Maximum Flow
  • 3 in Fluid Inlet
  • 3 in Fluid Outlet
  • 3/4 in Air Inlet
  • NPT Air Inlet Type
  • TPE Ball/Check Material
  • TPE Diaphragm Material
  • Stainless Steel Seat Material
+ Show More + Show Less
Graco652011
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 gal/min Maximum Flow
  • 3 in Fluid Inlet
  • 3 in Fluid Outlet
  • 3/4 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.

features

  • Overall improved efficiency (up to 40% more efficient)
  • Highest fluid flow rate in its class
  • Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
  • Expanded material offering to handle endless applications
  • Offered in ATEX configuration.
  • Expanded material offering to handle numerous applications
  • Flow rates up to 300 gpm (1,135 lpm)
  • Modular stall-resistant air valve design
  • Complete 3 inch family of diaphragm pumps available in aluminum or polypropylene center sections
  • Heavy-duty construction
  • Faster change over with spring loaded pilot valves
Fluid Inlet Thread Type NPT
Ball/Check Material TPE
Seat Material Stainless Steel
Fluid Inlet Thread Gender Female
Center Section Material Aluminum
Manifold Configuration Center Port
Air Exhaust Port Thread Type NPT
Diaphragm Material TPE
Compatible Material Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
Storage Temperature [Min] 32 °F
Maximum Pumpable Solids Size 1/2 in
Fluid Outlet 3 in
Air Inlet Thread Gender Female
Fluid Section Material Aluminum
Fluid Outlet Thread Gender Female
Manifold O-Ring Material Buna-N
Fluid Inlet 3 in
Fluid Outlet Thread Type NPT
Air Exhaust Port Size 1 in
Air Exhaust Port Thread Gender Female
Air Consumption [Max] 335 SCFM
Flow [Max] 300 gal/min
Air Inlet 3/4 in
Air Inlet Type NPT
Weight 0.0 LB
EAN or UPC 633955218086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison