
- 50 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
features
- Longer Diaphragm LifeUp to 5x longer diaphragm life for less maintenance and downtime
- Modular Air ValveStall-free, low pulsation operation provides smooth and rapid changeover
- One-Piece Center SectionEliminates air leaks for more efficient operation
- Four Bolt Joint DesignBolted design provides even sealing pressure for leak-free operation
- Multiple PortsIncreased number of ports for installation flexibility
- Optional FeaturesDataTrak™ - Runaway protection and tracks material usage
- Pulse Output - Cycle count capability
- Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040
Ball/Check Material | 316 Stainless Steel |
Maximum Pumpable Solids Size | 1/8 in |
Manifold O-Ring Material | PTFE |
Air Inlet Type | NPT |
Air Consumption [Max] | 67 SCFM |
Center Section Material | Aluminum |
Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
Fluid Outlet | 1 in |
Fluid Section Material | Stainless Steel |
Manifold Configuration | Center Port |
Air Inlet Thread Gender | Female |
Flow [Max] | 50 gal/min |
Air Exhaust Port Thread Type | NPT |
Fluid Inlet | 1 in |
Diaphragm Material | Buna |
Air Exhaust Port Size | 3/4 in |
Air Inlet | 1/2 in |
Seat Material | Stainless Steel |
Air Exhaust Port Thread Gender | Female |
Weight | 0.0 LB |
EAN or UPC | 755652397441 |
