- 50 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
features
- Longer Diaphragm LifeUp to 5x longer diaphragm life for less maintenance and downtime
- Modular Air ValveStall-free, low pulsation operation provides smooth and rapid changeover
- One-Piece Center SectionEliminates air leaks for more efficient operation
- Four Bolt Joint DesignBolted design provides even sealing pressure for leak-free operation
- Multiple PortsIncreased number of ports for installation flexibility
- Optional FeaturesDataTrak™ - Runaway protection and tracks material usage
- Pulse Output - Cycle count capability
- Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040
| Ball/Check Material | 316 Stainless Steel |
| Diaphragm Material | Buna |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
| Air Exhaust Port Thread Gender | Female |
| Air Exhaust Port Size | 3/4 in |
| Air Inlet Type | NPT |
| Center Section Material | Conductive Polypropylene |
| Maximum Pumpable Solids Size | 1/8 in |
| Manifold O-Ring Material | PTFE |
| Air Exhaust Port Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Type | NPT |
| Flow [Max] | 50 gal/min |
| Fluid Outlet Thread Gender | Female |
| Manifold Configuration | Center Port, End Port |
| Air Consumption [Max] | 67 SCFM |
| Fluid Outlet | 1 in |
| Seat Material | Stainless Steel |
| Fluid Section Material | Stainless Steel |
| Fluid Inlet | 1 in |
| Air Inlet | 1/2 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955530546 |

