Skip to content Skip to navigation menu
Graco649446

649446

Diaphragm Pump
Item #100349677
  • 50 gal/min Maximum Flow
  • 1 in Fluid Inlet
  • 1 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type
  • 316 Stainless Steel Ball/Check Material
  • PTFE/EPDM 2-Piece Diaphragm Material
  • Stainless Steel Seat Material
+ Show More + Show Less
Graco649446
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 gal/min Maximum Flow
  • 1 in Fluid Inlet
  • 1 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.

features

  • Longer Diaphragm LifeUp to 5x longer diaphragm life for less maintenance and downtime
  • Modular Air ValveStall-free, low pulsation operation provides smooth and rapid changeover
  • One-Piece Center SectionEliminates air leaks for more efficient operation
  • Four Bolt Joint DesignBolted design provides even sealing pressure for leak-free operation
  • Multiple PortsIncreased number of ports for installation flexibility
  • Optional FeaturesDataTrak™ - Runaway protection and tracks material usage
  • Pulse Output - Cycle count capability
  • Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040
Maximum Pumpable Solids Size 1/8 in
Air Consumption [Max] 67 SCFM
Air Inlet Thread Gender Female
Center Section Material Polypropylene
Air Exhaust Port Thread Type NPT
Air Exhaust Port Size 3/4 in
Fluid Outlet 1 in
Air Inlet 1/2 in
Air Inlet Type NPT
Air Exhaust Port Thread Gender Female
Manifold O-Ring Material PTFE
Fluid Inlet 1 in
Manifold Configuration End Port
Fluid Section Material PVDF
Compatible Material Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
Diaphragm Material PTFE/EPDM 2-Piece
Flow [Max] 50 gal/min
Seat Material Stainless Steel
Ball/Check Material 316 Stainless Steel
Weight 0.0 LB
EAN or UPC 633955538030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison