- Aluminum, TPC-ET, Acetal, PTFE, Buna-N Wetted Material
- 38 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/2 in Air Inlet
description
- The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
features
- Optional Features - DataTrak™ (Runaway protection and tracks material usage), Pulse Output (Cycle count capability)
- Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation
- 30% more efficient than the market leader
- 20% increase in fluid flow compared to the Husky 1040
| Air Inlet Thread Gender | Female |
| Wetted Material | Aluminum, TPC-ET, Acetal, PTFE, Buna-N |
| Ball/Check Material | Acetal |
| Fluid Inlet | 1 in |
| Fluid Inlet Thread Type | NPT |
| Maximum Pumpable Solids Size | 1/8 in |
| Center Section Material | Aluminum |
| Fluid Outlet Thread Type | NPT |
| Air Exhaust Port Size | 3/4 in |
| Fluid Outlet | 1 in |
| Air Exhaust Port Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Flow [Max] | 38 gal/min |
| Air Exhaust Port Thread Type | NPT |
| Air Consumption [Max] | 25 SCFM |
| Diaphragm Material | TPE |
| Fluid Inlet Thread Gender | Female |
| Air Inlet Type | NPT |
| Seat Material | Buna |
| Air Inlet | 1/2 in |
| Compatible Material | Fuel |
| Fluid Section Material | Aluminum |
| Weight | 26.25 LB |
| EAN or UPC | 755652329497 |

