
- Aluminum, TPC-ET, Acetal, PTFE, Buna-N Wetted Material
- 38 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/2 in Air Inlet
description
- The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
features
- Longer Diaphragm Life - Up to 5x longer diaphragm life for less maintenance and downtime
- Modular Air Valve - Stall-free, low pulsation operation provides smooth and rapid changeover
- One-Piece Center Section - Eliminates air leaks for more efficient operation
- Four Bolt Joint Design - Bolted design provides even sealing pressure for leak-free operation
- Multiple Ports - Increased number of ports for installation flexibility
- Optional Features - DataTrak™ (Runaway protection and tracks material usage), Pulse Output (Cycle count capability)
- Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation
- 30% more efficient than the market leader
- 20% increase in fluid flow compared to the Husky 1040
Air Inlet Thread Gender | Female |
Fluid Inlet Thread Type | NPT |
Seat Material | TPE |
Maximum Pumpable Solids Size | 1/8 in |
Center Section Material | Aluminum |
Compatible Material | Fuel |
Fluid Inlet Thread Gender | Female |
Air Exhaust Port Thread Type | NPT |
Ball/Check Material | Acetal |
Fluid Outlet Thread Type | NPT |
Fluid Outlet | 1 in |
Air Consumption [Max] | 25 SCFM |
Air Exhaust Port Size | 3/4 in |
Fluid Outlet Thread Gender | Female |
Flow [Max] | 38 gal/min |
Diaphragm Material | TPE |
Fluid Section Material | Aluminum |
Air Inlet Type | NPT |
Air Exhaust Port Thread Gender | Female |
Air Inlet | 1/2 in |
Wetted Material | Aluminum, TPC-ET, Acetal, PTFE, Buna-N |
Fluid Inlet | 1 in |
Weight | 27.5 LB |
EAN or UPC | 633955540019 |
