Skip to content Skip to navigation menu
Graco647051

647051

Diaphragm Pump
Item #100348625
  • 50 gal/min Maximum Flow
  • 1 in Fluid Inlet
  • 1 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type
  • TPE Ball/Check Material
  • Santoprene Diaphragm Material
  • Aluminum Seat Material
+ Show More + Show Less
Graco647051
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 gal/min Maximum Flow
  • 1 in Fluid Inlet
  • 1 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.

features

  • Longer Diaphragm LifeUp to 5x longer diaphragm life for less maintenance and downtime
  • Modular Air ValveStall-free, low pulsation operation provides smooth and rapid changeover
  • One-Piece Center SectionEliminates air leaks for more efficient operation
  • Four Bolt Joint DesignBolted design provides even sealing pressure for leak-free operation
  • Multiple PortsIncreased number of ports for installation flexibility
  • Optional FeaturesDataTrak™ - Runaway protection and tracks material usage
  • Pulse Output - Cycle count capability
  • Spring loaded, externally serviceable pilot valves for faster change over and reduced pulsation30% more efficient than the market leader20% increase in fluid flow compared to the Husky 1040
Manifold O-Ring Material PTFE
Air Exhaust Port Thread Type NPT
Air Inlet 1/2 in
Flow [Max] 50 gal/min
Air Inlet Type NPT
Fluid Inlet Thread Gender Female
Fluid Outlet 1 in
Ball/Check Material TPE
Air Exhaust Port Size 3/4 in
Fluid Outlet Thread Type NPT
Air Consumption [Max] 67 SCFM
Diaphragm Material Santoprene
Seat Material Aluminum
Fluid Inlet 1 in
Maximum Pumpable Solids Size 1/8 in
Fluid Outlet Thread Gender Female
Air Inlet Thread Gender Female
Fluid Inlet Thread Type NPT
Center Section Material Aluminum
Manifold Configuration Center Port, End Port
Fluid Section Material Aluminum
Compatible Material Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
Air Exhaust Port Thread Gender Female
Weight 0.0 LB
EAN or UPC 633955140837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison