
Color | Metallic Blue |
Hose Length | 50 ft |
Compatible Fluids | Antifreeze |
Inlet Size | 1 in |
Reel Drive | Spring-Rewind |
Pressure [Max] | 600 psi |
Weight | 0.0 LB |
EAN or UPC | 755652366256 |

Color | Metallic Blue |
Hose Length | 50 ft |
Compatible Fluids | Antifreeze |
Inlet Size | 1 in |
Reel Drive | Spring-Rewind |
Pressure [Max] | 600 psi |
Weight | 0.0 LB |
EAN or UPC | 755652366256 |