- Electronic Manual Dispense Meter
- EM8 Series
- 0.25 gpm Flow Range (Min)
- 8 gpm Flow Range(Max)
- 1/2 in Inlet Port
description
- Graco's EM series features a robust design at an affordable price. Weather-rated (IP69K) and shock-resistant construction protects the electronics from intense high-pressure cleaning and mechanical vibration common in industrial applications.
applications
- Automotive dealerships
- Service and fast lube centers
- Lube trucks
- Mining
- Heavy-duty dealerships
- Fleet service facilities
- In-plant
features
- Easy-to-read LCD screen with simple operator control
- Legacy valve compatible with petroleum and synthetic-based oils (motor, gear and ATF), anti-freeze and gear lube
- Long battery life with replaceable AAA batteries
- Five-year warranty
- see manufacturer's website for details
| Extension Type | Gear |
| Flow Range [Min] | 0.25 gal/min |
| Working Pressure [Max] | 1,500 psi |
| Inlet Port | 1/2 in |
| Flow Range [Max] | 8.00 gal/min |
| Operating Temperature [Max] | 180 °F |
| Operating Temperature [Min] | -22 °F |
| Series | EM8 |
| Weight | 4.2 LB |
| EAN or UPC | 755652701972 |

