- 50:1 Grease Pump Pkg
- 7500 psi High Pressure Grease
features
- 3" air motor provides more power for a better flow
- Patented cup and plate design eliminates the need for o-rings that wear faster for a more durable, long-lasting solution
- Modular air valves are easy to configure for hassle-free installation
- Patented self-cleaning design increases reliability and minimizes pressure drop with rapid changeover for reduced stalling and smoother flow
- Package includes pump, follower plate, drum cover, grease valve, z-swivel and hose kit
- Five-year warranty
- see manufacturer website for details
| Fluid Hose | 1/4 in x 6 ft |
| Ratio | 50:1 |
| Air Inlet | 1/4" NPTF (f) |
| Operating Pressure [Max] | 150.0 psi |
| Fluid Inlet | 1/4 in NPTF |
| Pump Type | Portable Pail Dispenser |
| Flow Rate (Mass) | 4.500 lb/min |
| Air Motor Dia. | 3 in |
| Air Inlet NPTF (f) | 1/4 in |
| Fluid Medium | NLGI #1 Grease, NLGI #2 Grease |
| Operating Pressure [Min] | 20.0 psi |
| Fluid Outlet | 1/4 in NPT(F) |
| Container Volume | 120 lb |
| Weight | 43.625 LB |
| EAN or UPC | 755652628941 |

