- 35 gal/min Maximum Flow
- 1 1/2 in Fluid Inlet
- 1 1/2 in Fluid Outlet
- 3/8 in Air Inlet
- NPT Air Inlet Type
description
- The SaniForce 1040e combine all of the benefits of a traditional air operated diaphragm pump like self-priming, stalling under pressure and increased diaphragm life with the benefits of an electric pump like energy cost savings, reduced pulsation and increased pump control.
applications
- 1 Inch (25.4 mm) air-operated double diaphragm sanitary pump with flow rates up to 40 gpm (151 lpm) - ideal for food-related applications
features
- Low pulsation makes this pump ideal for applications that need smooth flow 5 times more efficient than an air operated diaphragm pump
- Patent pending technology allows pump to stall under pressure preventing pump failures from clogged lines or closed valves
- Energy efficient electric drive reduces energy consumption up to 5x compared to traditional air operated diaphragm pumps
- Less Noise disturbance thru less than 70 dBa compared to an AODD
- Mobile cart options available for easy and quick movement
- Seal-less diaphragm pump design eliminates leaking and failures due to run-dry pump conditions
| Compatible Material | Food, Personal Care |
| Manifold Configuration | End Port |
| Air Inlet Type | NPT |
| Ball/Check Material | Polychloroprene Weighted |
| Fluid Inlet | 1 1/2 in |
| Fluid Outlet | 1 1/2 in |
| Maximum Pumpable Solids Size | 1/8 in |
| Seat Material | Stainless Steel |
| Fluid Section Material | Stainless Steel |
| Storage Temperature [Min] | 32 °F |
| Center Section Material | Stainless Steel |
| Motor Speed [Max] | 3600 rpm |
| Storage Temperature [Max] | 104 °F |
| Manifold O-Ring Material | EPDM |
| Air Inlet | 3/8 in |
| Air Inlet Thread Gender | Female |
| Flow [Max] | 35 gal/min |
| Diaphragm Material | Santoprene |
| Weight | 0.0 LB |
| EAN or UPC | 755652360759 |

