- 16 gal/min Maximum Flow
- 3/4 in Fluid Inlet
- 3/4 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- Our Husky air-operated double diaphragm pumps are loaded with features to help you get the job done right, every time, and are built to save you money. The Husky 716 air operated diaphragm pump features an external controller for remote control capabilities.
features
- Flow rates up to 16 gpmLube-free for cleaner operationDataTrak™ available to prevent pump runaway and track material usage
- Heavy-duty designOffers long life, increased productivity and lower overall cost of ownership
- Rugged constructionResists corrosion for reliable performance and long life
- No mechanical seals which causes fluid leaks or failures
- Runs quietly at less than 85 dB(A) with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks
- Benefits of the Husky 716 double diaphragm pumpsCenter- and end-porting
| Maximum Pumpable Solids Size | 3/32 in |
| Air Exhaust Port Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Diaphragm Material | Buna |
| Manifold Configuration | Center Port |
| Flow [Max] | 16 gal/min |
| Fluid Inlet | 3/4 in |
| Center Section Material | Polypropylene |
| Fluid Section Material | Stainless Steel |
| Air Consumption [Max] | 28 SCFM |
| Air Exhaust Port Thread Gender | Female |
| Manifold O-Ring Material | PTFE |
| Fluid Inlet Thread Gender | Female |
| Air Inlet Thread Gender | Female |
| Fluid Outlet | 3/4 in |
| Seat Material | Stainless Steel |
| Air Exhaust Port Size | 3/8 in |
| Ball/Check Material | Buna |
| Weight | 0.0 LB |
| EAN or UPC | 755652273844 |

