- 2.5 gal/min Maximum Flow
- 1/4 in Fluid Inlet
- 1/4 in Fluid Outlet
- 1/8 in Air Inlet
- NPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 3.6 gpm (14 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Fluid Outlet | 1/4 in |
| Air Inlet | 1/8 in |
| Storage Temperature [Min] | 32 °F |
| Fluid Section Material | PVDF |
| Fluid Inlet | 1/4 in |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Type | NPT |
| Seat Material | PTFE |
| Maximum Pumpable Solids Size | 0.06 in |
| Manifold Configuration | Center Port |
| Ball/Check Material | PTFE |
| Air Consumption [Max] | 4.8 SCFM |
| Center Section Material | Polypropylene |
| Fluid Inlet Thread Gender | Female |
| Fluid Inlet Thread Type | BSP |
| Manifold O-Ring Material | PTFE |
| Flow [Max] | 2.5 gal/min |
| Fluid Outlet Thread Type | BSP |
| Diaphragm Material | PTFE Overmold |
| Weight | 0.0 LB |
| EAN or UPC | 755652266914 |

