- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
| Air Inlet | 1/2 in |
| Air Consumption [Max] | 67 SCFM |
| Fluid Section Material | Aluminum |
| Maximum Pumpable Solids Size | 1/8 in |
| Air Inlet Type | NPT |
| Air Exhaust Port Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Inlet | 1 in |
| Center Section Material | Aluminum |
| Air Exhaust Port Thread Gender | Female |
| Air Exhaust Port Size | 3/4 in |
| Fluid Outlet | 1 in |
| Manifold Configuration | End Port |
| Weight | 26.0 LB |
| EAN or UPC | 633955688759 |

