
Compatible Fluids | Hydraulic Fluids |
Reel Drive | Electric Motor-Rewind Hose |
Pressure [Max] | 4000 psi |
Hose Length | 50 ft |
Inlet Size | 1 in |
Color | Metallic Blue |
Weight | 0.0 LB |
EAN or UPC | 633955676473 |

Compatible Fluids | Hydraulic Fluids |
Reel Drive | Electric Motor-Rewind Hose |
Pressure [Max] | 4000 psi |
Hose Length | 50 ft |
Inlet Size | 1 in |
Color | Metallic Blue |
Weight | 0.0 LB |
EAN or UPC | 633955676473 |