
Compatible Fluids | Air, Water, Diesel Fuel |
Reel Drive | Motorless Hose |
Temperature Rating [Max] | 180 °F |
Hose Length | 150 ft |
Inlet Size | 1 in |
Color | Metallic Blue |
Pressure [Max] | 600 psi |
Weight | 0.0 LB |
EAN or UPC | 633955469631 |

Compatible Fluids | Air, Water, Diesel Fuel |
Reel Drive | Motorless Hose |
Temperature Rating [Max] | 180 °F |
Hose Length | 150 ft |
Inlet Size | 1 in |
Color | Metallic Blue |
Pressure [Max] | 600 psi |
Weight | 0.0 LB |
EAN or UPC | 633955469631 |