Skip to content Skip to navigation menu
Graco24T117

24T117

Hose Reel
Item #115599596
Graco24T117
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Reel Drive Motorless Hose
Pressure [Max] 600 psi
Inlet Size 1 1/2 in
Temperature Rating [Max] 180 °F
Compatible Fluids Diesel Fuel, WOE
Color Yellow
Hose Length 50 ft
Weight 0.0 LB
EAN or UPC 633955469570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison