| Temperature Rating [Max] | 180 °F |
| Inlet Size | 1 in |
| Color | White |
| Reel Drive | Motorless Hose |
| Compatible Fluids | Oil, Grease |
| Hose Length | 50 ft |
| Pressure [Max] | 3000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955469488 |
| Temperature Rating [Max] | 180 °F |
| Inlet Size | 1 in |
| Color | White |
| Reel Drive | Motorless Hose |
| Compatible Fluids | Oil, Grease |
| Hose Length | 50 ft |
| Pressure [Max] | 3000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955469488 |