
Compatible Fluids | Oil, Grease |
Pressure [Max] | 3000 psi |
Temperature Rating [Max] | 180 °F |
Hose Length | 50 ft |
Inlet Size | 1 in |
Color | Yellow |
Reel Drive | Motorless Hose |
Weight | 0.0 LB |
EAN or UPC | 633955469471 |

Compatible Fluids | Oil, Grease |
Pressure [Max] | 3000 psi |
Temperature Rating [Max] | 180 °F |
Hose Length | 50 ft |
Inlet Size | 1 in |
Color | Yellow |
Reel Drive | Motorless Hose |
Weight | 0.0 LB |
EAN or UPC | 633955469471 |