| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Diesel Fuel |
| Hose Length | 33 ft |
| Pressure [Max] | 100 psi |
| Inlet Size | 2 in |
| Reel Drive | Pneumatic Motor-Rewind Hose |
| Color | Metallic Blue |
| Weight | 0.0 LB |
| EAN or UPC | 633955468689 |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Diesel Fuel |
| Hose Length | 33 ft |
| Pressure [Max] | 100 psi |
| Inlet Size | 2 in |
| Reel Drive | Pneumatic Motor-Rewind Hose |
| Color | Metallic Blue |
| Weight | 0.0 LB |
| EAN or UPC | 633955468689 |