
Temperature Rating [Max] | 140 °F |
Color | Metallic Blue |
Inlet Size | 2 in |
Compatible Fluids | Diesel Fuel |
Hose Length | 33 ft |
Reel Drive | Hydraulic Motor-Rewind Hose |
Pressure [Max] | 600 psi |
Weight | 0.0 LB |
EAN or UPC | 633955468641 |

Temperature Rating [Max] | 140 °F |
Color | Metallic Blue |
Inlet Size | 2 in |
Compatible Fluids | Diesel Fuel |
Hose Length | 33 ft |
Reel Drive | Hydraulic Motor-Rewind Hose |
Pressure [Max] | 600 psi |
Weight | 0.0 LB |
EAN or UPC | 633955468641 |