
Color | Metallic Blue |
Hose Length | 33 ft |
Reel Drive | Electric Motor-Rewind Hose |
Inlet Size | 2 in |
Temperature Rating [Max] | 140 °F |
Pressure [Max] | 600 psi |
Compatible Fluids | Diesel Fuel |
Weight | 0.0 LB |
EAN or UPC | 633955468603 |

Color | Metallic Blue |
Hose Length | 33 ft |
Reel Drive | Electric Motor-Rewind Hose |
Inlet Size | 2 in |
Temperature Rating [Max] | 140 °F |
Pressure [Max] | 600 psi |
Compatible Fluids | Diesel Fuel |
Weight | 0.0 LB |
EAN or UPC | 633955468603 |