| Compatible Fluids | Diesel Fuel |
| Pressure [Max] | 600 psi |
| Inlet Size | 2 in |
| Color | Yellow |
| Hose Length | 50 ft |
| Reel Drive | Hydraulic Motor-Rewind Hose |
| Temperature Rating [Max] | 140 °F |
| Weight | 0.0 LB |
| EAN or UPC | 633955151994 |
| Compatible Fluids | Diesel Fuel |
| Pressure [Max] | 600 psi |
| Inlet Size | 2 in |
| Color | Yellow |
| Hose Length | 50 ft |
| Reel Drive | Hydraulic Motor-Rewind Hose |
| Temperature Rating [Max] | 140 °F |
| Weight | 0.0 LB |
| EAN or UPC | 633955151994 |