
Hose Length | 50 ft |
Temperature Rating [Max] | 140 °F |
Inlet Size | 1 1/2 in |
Color | Metallic Blue |
Compatible Fluids | Diesel Fuel |
Pressure [Max] | 600 psi |
Reel Drive | Electric Motor-Rewind Hose |
Weight | 0.0 LB |
EAN or UPC | 633955151956 |

Hose Length | 50 ft |
Temperature Rating [Max] | 140 °F |
Inlet Size | 1 1/2 in |
Color | Metallic Blue |
Compatible Fluids | Diesel Fuel |
Pressure [Max] | 600 psi |
Reel Drive | Electric Motor-Rewind Hose |
Weight | 0.0 LB |
EAN or UPC | 633955151956 |