
Reel Drive | Electric Motor-Rewind Hose |
Inlet Size | 1 1/2 in |
Color | Metallic Blue |
Hose Length | 100 ft |
Compatible Fluids | Diesel Fuel |
Pressure [Max] | 600 psi |
Temperature Rating [Max] | 140 °F |
Weight | 0.0 LB |
EAN or UPC | 633955148260 |

Reel Drive | Electric Motor-Rewind Hose |
Inlet Size | 1 1/2 in |
Color | Metallic Blue |
Hose Length | 100 ft |
Compatible Fluids | Diesel Fuel |
Pressure [Max] | 600 psi |
Temperature Rating [Max] | 140 °F |
Weight | 0.0 LB |
EAN or UPC | 633955148260 |