| Hose Length | 100 ft |
| Pressure [Max] | 600 psi |
| Reel Drive | Electric Motor-Rewind Hose |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Diesel Fuel |
| Inlet Size | 1 1/2 in |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955147744 |
| Hose Length | 100 ft |
| Pressure [Max] | 600 psi |
| Reel Drive | Electric Motor-Rewind Hose |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Diesel Fuel |
| Inlet Size | 1 1/2 in |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 633955147744 |