
Hose Length | 100 ft |
Color | Metallic Blue |
Temperature Rating [Max] | 140 °F |
Reel Drive | Electric Motor-Rewind Hose |
Pressure [Max] | 600 psi |
Compatible Fluids | Diesel Fuel |
Inlet Size | 1 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 633955147737 |

Hose Length | 100 ft |
Color | Metallic Blue |
Temperature Rating [Max] | 140 °F |
Reel Drive | Electric Motor-Rewind Hose |
Pressure [Max] | 600 psi |
Compatible Fluids | Diesel Fuel |
Inlet Size | 1 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 633955147737 |