
Temperature Rating [Max] | 180 °F |
Compatible Fluids | Oil |
Inlet Size | 1 in |
Color | Yellow |
Hose Length | 150 ft |
Pressure [Max] | 3000 psi |
Reel Drive | Electric Motor-Rewind Hose |
Weight | 0.0 LB |
EAN or UPC | 633955144859 |

Temperature Rating [Max] | 180 °F |
Compatible Fluids | Oil |
Inlet Size | 1 in |
Color | Yellow |
Hose Length | 150 ft |
Pressure [Max] | 3000 psi |
Reel Drive | Electric Motor-Rewind Hose |
Weight | 0.0 LB |
EAN or UPC | 633955144859 |