
Color | Yellow |
Compatible Fluids | Air, Water, Diesel Fuel |
Temperature Rating [Max] | 180 °F |
Inlet Size | 1 in |
Pressure [Max] | 600 psi |
Hose Length | 150 ft |
Reel Drive | Electric Motor-Rewind Hose |
Weight | 0.0 LB |
EAN or UPC | 633955140394 |

Color | Yellow |
Compatible Fluids | Air, Water, Diesel Fuel |
Temperature Rating [Max] | 180 °F |
Inlet Size | 1 in |
Pressure [Max] | 600 psi |
Hose Length | 150 ft |
Reel Drive | Electric Motor-Rewind Hose |
Weight | 0.0 LB |
EAN or UPC | 633955140394 |