
Compatible Fluids | Oil |
Pressure [Max] | 100 psi |
Inlet Size | 1 in |
Reel Drive | Pneumatic Motor-Rewind Hose |
Color | White |
Temperature Rating [Max] | 180 °F |
Hose Length | 100 ft |
Weight | 0.0 LB |
EAN or UPC | 633955135192 |

Compatible Fluids | Oil |
Pressure [Max] | 100 psi |
Inlet Size | 1 in |
Reel Drive | Pneumatic Motor-Rewind Hose |
Color | White |
Temperature Rating [Max] | 180 °F |
Hose Length | 100 ft |
Weight | 0.0 LB |
EAN or UPC | 633955135192 |